Sludge Judge B01386WA Sampler System, 3/4" OD, 15 ft, with UV stabilizer

Representative image only.

Sludge Judge B01386WA Sampler System, 3/4" OD, 15 ft, with UV stabilizer

Sludge Judge | Mfr: B01386| Item: 0546540

Efficiently Measure settled solids in sewage treatment, chemical, and food production facilities

₹66,000.00INR / Each

₹66,000.00INR / Each

Buy It Together

Current Item

Sludge Judge B01386WA Sampler System, 3/4" OD, 15 ft, with UV stabilizer
Sludge Judge B01386WA Sampler System, 3/4" OD, 15 ft, with UV stabilizer
0546540

₹66,000.00INR / Each
+ =
Total Price 102600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Determine settable solids levels up to 5% with a safe, non-caustic process
  • Complete three 5-ft (1.5-m) sections that screw together, or separate component pieces for custom lengths
  • 1 year warranty

More About this Item

Sludge Judge samplers come in different configurations to match your requirements. Choose a full assembly with three 5-ft (1.5-m) sections that screw together or customize the length with individual pieces. The bottom section has a ball valve that collects liquid upon submersion and seals when lifted. The middle section provides extension capabilities, and additional sections can be added. The top section includes a nylon rope for convenience. Each segment is marked in 1-ft (0.3-m) increments for accurate sludge volume measurement. The Basic Sludge Judge and Sludge Judge Ultra have a 3/4" (1.9 cm) diameter and hold about 3 oz (89 mL) per foot. The Sludge Judge Ultra also includes UV stabilization to protect against sun damage.

1 Year Warranty
Specifications
  • Length (in)180
  • Length (ft)15
  • Diameter (in)0.75
  • Outside Diameter (OD) (in)0.75
  • Length (cm)457.2
  • DescriptionSampler System, 3/4" OD, 15 ft, with UV stabilizer
  • Warranty1 year
Reviews
Q&A