Slip Stop 404154-0000 Matting, Non-Slip Lab Mat, 6 x 16"; 1/Pk

Representative image only.

Slip Stop 404154-0000 Matting, Non-Slip Lab Mat, 6 x 16"; 1/Pk

Slip Stop | Mfr: 404154-0000| Item: 0680751

₹4,700.00INR / Each

₹4,700.00INR / Each
Product Description

Key Features

  • Keeps labware and instruments in place without holders or clamps

More About this Item

Keeps labware and instruments in place without holders or clamps. Tacky surface hold objects securely, reducing spilling and accidental breaking, and prevents small parts from rolling away. Narrow 6-inch strips are ideal for preventing carboy slips on work surfaces. Cleans easily with warm soapy water.

Specifications
  • MaterialPolyethylene
  • Thickness (in)0.0312
  • Thickness (mm)1
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Width (in)16
  • Length (in)6
  • Width (cm)40.64
  • Length (cm)15.24
  • ColorBlue
  • DescriptionMatting, Non-Slip Lab Mat, 6 x 16"; 1/Pk
Reviews
Q&A