SHOWA NSK24-10 Solvent Resistant Gloves, size Large, 14" long

Representative image only.

SHOWA NSK24-10 Solvent Resistant Gloves, size Large, 14" long

SHOWA | Mfr: NSK24-10| Item: 8648321

Provides flexibility and dexterity not found in a thicker glove

₹3,200.00INR / Pair of 1

₹3,200.00INR / Pair of 1
Product Description

Key Features

  • 1 year warranty

More About this Item

Nitrile glove features an interlock knit liner for added comfort and protection. Rough-finish texture delivers a sure grip, in even the oiliest and wet applications. Provides excellent protection from a wide array of solvents, oils, and acids.

1 Year Warranty
Specifications
  • MaterialNitrile
  • Thickness (mil)15
  • SizeLarge
  • Length (in)14
  • Length (cm)35
  • ColorBlue
  • LiningKnit
  • SterileNo
  • DescriptionSolvent Resistant Gloves, size Large, 14" long
  • Warranty1 year
Reviews
Q&A