SHOWA N-DEX Industrial Grade Nitrile Gloves, Size L; 50/PK

Representative image only.

SHOWA N-DEX Industrial Grade Nitrile Gloves, Size L; 50/PK

SHOWA | Mfr: 8005L| Item: 8628762

Reduce hand fatigue by keeping your hands cool and dry

₹4,400.00INR / Pkg of 50

₹4,400.00INR / Pkg of 50
Product Description

Key Features

  • Nonlatex—made of soft 100% nitrile
  • Three times the puncture-resistance of natural rubber or vinyl
  • Superior tactile-sensitivity, comfort, and dexterity
  • Lightweight and disposable

More About this Item

N-DEX® gloves are made from a special low-modulus, nonlatex, soft nitrile formulation. They offer greater tactile-sensitivity, comfort, dexterity, and puncture-resistance than latex gloves. All N-DEX® nitrile gloves are ambidextrous and blue in color.
Industrial Grade N-DEX® Plus Gloves are thicker for greater puncture and tear resistance. Gloves provide good resistance to chemicals and abrasion. Ideal for tough lab conditions, assembly, or manufacturing. Available only in low-powder versions. Box of 50.

Conformite Europeenne
Specifications
  • Thickness (mil)8
  • MaterialNitrile
  • SizeLarge
  • Length (in)9 1/2
  • Length (cm)24
  • ColorWhite
  • ComplianceFDA 21 CFR 170-199
  • SterileNo
  • DescriptionNon-latex Industrial Gloves; size, large; 50/pack
Reviews
Q&A