Shimpo TTC-I-100 Digital Torque Tester with Internal Sensor, 100 N-m Capacity

Representative image only.

Shimpo TTC-I-100 Digital Torque Tester with Internal Sensor, 100 N-m Capacity

Shimpo | Mfr: TTC-I-100| Item: 2530429

Quick and accurate testing

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Shimpo TTC-I-100  Digital Torque Tester with Internal Sensor, 100 N-m Capacity
Shimpo TTC-I-100 Digital Torque Tester with Internal Sensor, 100 N-m Capacity
2530429

Call For Price
+ =
Total Price 42700.00 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable, charger adapter, calibration certificate, printer cable, square driver adapter connecter (models up to 200 N-m).

Key Features

  • Analog bar graph and pass/fail icons provide instant results
  • Fast sampling rate ensures an accurate test
  • Standard USB and RS-232 outputs allow download of data to PC
  • 1 year warranty

More About this Item

These digital torque tool testers feature enhanced versatility to fit into any testing environment. The light-weight, compact aluminum housing is durable and portable. The tester runs on rechargeable batteries or AC power (both included), so you can plug into the wall to save battery or bring it with you. Backlit, reversible, graphical display with analog-style bar graph and pass/fail icons produce immediate results in any lighting conditions.

Expansive 1000-point memory stores test data for later download to PC via the USB or RS-232 output. Six modes of operation offer different test parameters: Track for real-time readings, Peak records the highest reading over the course of a test, First Peak records the highest reading after a programmed decrease, Auto Peak records highest reading after a period of time, Auto First Peak resets the first peak after a period of time, and Double Peak records two separate peak readings from programmed decreases.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (lb-in)885
  • Capacity (N-cm)10000
  • Capacity (N-m)100
  • Capacity (lb-ft)74
  • Resolution (lb-in)0.1
  • Resolution (lb-ft)0.01
  • Resolution (N-cm)1
  • Resolution (N-m)0.01
  • Accuracy±0.3% of reading
  • Sampling Rate2000 Hz
  • Overload120% full scale
  • Display160 x 128 dot matrix backlit LCD
  • Data Storage1000 data points
  • Data OutputUSB, RS-232, high and low NPN
  • Height (in)3.3
  • Width (in)7
  • Length (in)7.8
  • Height (cm)8.3
  • Width (cm)18
  • Length (cm)19.7
  • Battery life16 hours
  • Battery3 rechargeable NiMH (included)
  • Power (Hz)50/60
  • Power (VAC)100 to 240
  • DescriptionDigital Torque Tester with Internal Sensor and Rundown Adapter, 100 N-m
  • Warranty1 year
Reviews
Q&A