Shimpo FGS-100E-H Test Stand, 110 lb, High Speed, 100 to 230 VAC

Representative image only.

Shimpo FGS-100E-H Test Stand, 110 lb, High Speed, 100 to 230 VAC

Shimpo | Mfr: FGS-100EH| Item: 2530294

Call For Price

Call For Price
Product Description

Includes

Test stand and power cord.

Key Features

  • Simplified 7 button key-pad with emergency safety stop provides a user-friendly platform that does not require extensive training
  • Field selectable inches/min or mm/min for testing application requirements
  • Large 100 to 230 VAC power capability provides flexible installation; eliminates power transformer
  • Quick-adjust manual upper and lower limits eliminates set-up time for the next test
  • Compact, modular design reduces weight, footprint and cost of stand
  • 1 year warranty

More About this Item

These vertical, motorized force test stands, combined with the Shimpo line of superior quality force gauges, create a complete force measurement system capable of handling the most precise testing applications. The all steel construction makes these test stands remarkably rugged while performing with precision, providing the reliability to tackle a multitude of applications.

These units are simple to set up and operate and include a 7 button key-pad and emergency stop button, eliminating lengthy training typical of similar test stands. With four modes of operation (manual, jog, single cycle, and continuous) various single tests or repetitive tests can be achieved and selected with the push of a button.

Units allow you to quickly change the speed units displayed on the LCD from mm/min to inches/min to satisfy your test requirement or preference. With manually adjustable high and low stop limits, the test stands are designed for minimal time necessary to adjust for the next test. When connected to a Shimpo FGV force gauge, the gauges programmable overload setting is communicated to the test stand, allowing the stand to stop at the overload set point and prevent potential damage to the gauges sensor.

1 Year Warranty
Specifications
  • Capacity (lbs)110
  • Capacity (kg)50
  • DisplayLCD, 3 digits, indicated travel speed, operation mode
  • Travel Speed20 to 600 mm/min (0.78 to 23.60 in/min)
  • Stroke400 mm (15.75 in)
  • Power (VAC)100 to 230
  • DescriptionTest Stand, 110 lb, High Speed, 100 to 230 VAC
  • Warranty1 year
Reviews
Q&A