Shimpo Digital Force Gauge with S-Beam Load Cell; 450 lb Capacity

Representative image only.

Shimpo Digital Force Gauge with S-Beam Load Cell; 450 lb Capacity

Shimpo | Mfr: FG-7000L-S-2| Item: 2530341

Higher capacities and easier positioning via connected load cell

Call For Price

for an additional
₹41,700.00INR / Each
for an additional
₹29,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Shimpo Digital Force Gauge with S-Beam Load Cell; 450 lb Capacity
Shimpo Digital Force Gauge with S-Beam Load Cell; 450 lb Capacity
2530341

Call For Price
+
Shimpo FG-7CHRG Power Adapter/Battery Charger
9395719

Call For Price
+ =
Total Price 29600.00 ADD 3 ITEMS TO CART
Product Description

Includes

remote load cell, USB cable, and AC adapter/charger.

Key Features

  • Trace, Peak, Auto Peakl, and First Peak selectable modes
  • Program high and low limits for visual/audible indication
  • Store up to 1000 readings in memory for viewing, printing, or downloading
  • 1 year warranty

More About this Item

Gauges feature four testing modes: Track for live readings, Peak for displaying the maximum reading, First Peak where only the first peak is displayed, and Auto-Peak where the peak resets after a programmed time. Program high/low set points for go/no go testing; visual and audible alarms indicate pass or fail.
Selectable display shows data numerically or graphically. Log up to 1000 readings for viewing, printing, or download. Multilanguage display allows you to select from English, German, or Chinese. 180 auto-reversible display, tension/compression icons, and dual printed keypad permit use as a portable gauge or mounted upside down on a test stand.

1 Year Warranty
Specifications
  • Capacity (lbs)450
  • Capacity (kg)200
  • Capacity (Newtons)2000
  • Resolution (lbs)0.1
  • Resolution (kg)0.05
  • Resolution (Newtons)0.5
  • Accuracy±0.2% full scale
  • Hysteresis0.0003
  • Sampling Rate1000 Hz
  • OutputUSB, RS-232, high and low NPN
  • Overload1.5
  • Display160 x 128 dot matrix LCD with LED backlight
  • HousingAluminum (meter)
  • Data Storage1000 data points
  • Data OutputUSB, RS-232, high and low NPN
  • Operation ModeTrack, Peak, First Peak, Auto Peak
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)14
  • Max Operating RH (%)95
  • Min Operating RH (%)5
  • Height (in)5.7
  • Width (in)2.9
  • Depth (in)1.4
  • Height (cm)14.5
  • Width (cm)7.3
  • Depth (cm)3.6
  • Battery lifeApproximately 16 hours, continuous
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)110 to 240
  • Load CellS Beam
  • DescriptionDigital Force Gauge with S-Beam Load Cell 450 lb capacity
  • Warranty1 year
Reviews
Q&A