SGE 10M X 0.10MM ID; BP1 0.1UM

Representative image only.

SGE 10M X 0.10MM ID; BP1 0.1UM

| Mfr: 54022| Item: 1597428

₹53,400.00INR / Each

₹53,400.00INR / Each
Product Description

More About this Item

BP1 / BP1 PONA
Application areas: suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, amines

Operating Temperature:
0.1-1.0µm film thickness -60°C to 340/360°C
1.5-3.0µm film thickness -60°C to 300/320°C
4.0-5.0µm film thickness -60°C to 280/300°C

Suitable replacement for:
DB-1, DB-Petro, HP-1, HP-1MS, Rtx-1, Ultra-1, SPB-1, SPB-1 Sulfur, Petrocol DH, CP-Sil 5CB, VB-1, ZB-1, VF-1ms.

Ordering information: Insert table: Table 2 from Excel file (JB_235_236_237_238_chromatography_ GC capillary column_SGE column.xlsx)

SolGel-1ms
Application Areas: recommended for highly active compounds

Operating Temperature:
0.25µm film thickness 0°C to 340/360°C

Suitable replacement for: DB-1, DB-Petro, HP-1, HP-1MS, Rtx-1, Ultra-1, SPB-1, SPB-1 Sulfur, Petrocol DH, CP-Sil 5CB, VB-1, ZB-1, VF-1ms.

BPX1

Application Areas: ASTM methods D2887 and D6532

Operating Temperature:
Polyimide Clad:
0.1-0.9µm film thickness 30°C to 400°C
2.65µm film thickness 30°C to 370°C

Suitable replacement for: DB-2887, DB-HT Sim Dis, HP-1, Petrocol 2887, Petrocol EX2887, Rtx-2887

BP5
Application Areas: Aromatics, pesticides, herbicides, drugs of abuse, hydrocarbons, GC/MS applications

Operating Temperatures:
0.25-1.5µm film thickness -60°C to 320/340°C
>1.5µm film thickness -60°C to 280/300°C

Suitable replacement for: DB-5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB-5, MDN-5, CP-Sil 8CB, VB-5, ZB-5

BP5MS
Application Areas: 5% GC-MS analyses

Operating Temperature: -40 °C to 330/350 °C

Suitable Replacement for: DB-5ms, ZB-5ms, Rxi-5Sil MS, VF-5ms, CP-Sil 8 CB

BPX5
Application Areas: Ultra trace analyses, pesticides/herbicides, hydrocarbons, solvents, phenols, amines, GC/MS and other specific detector applications

Operating Temperature:
0.25-1.0µm film thickness -40°C to 360/370°C
1.5µm film thickness -40°C to 350/360°C

Suitable Replacement for: DB-5, DB-5ms, DB-5.625, XTI-5, Rtx-5ms, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, CP-Sil8CB, Rxt-Sil 5MS, AT-5ms, VB-5, ZB-5, VF-5ms

HT5
Application Areas: Simulated distillation, general hydrocarbon profiles, pesticides/herbicides, GC/MS applications

Operating Temperature:
Polyimide Clad:
0.1-0.5µm film thickness 10°C to 380/400°C

Suitable Replacement for: MXT-1 Sim Dist, HT-Sim, DistCB, MXT-500

HT8
Application Areas: PCB congener alayses, nitro-substituted aromatics, polynuclear aromatic hydrocarbons, pesticides/herbicides

Operating Temperature:
0.1-1.0µm film thickness -20°C to 360/370°C
Suitable Replacement for: No equivalents, unique ultra high temperature column

BPX35
Application Areas: Environmental analyses, pesticides/herbicides, drugs of abuse, pharmaceuticals, polynuclear aromatic hydrocarbons, GC/MS applications

Operating Temperature:
0.1-1µm film thickness 10°C to 330/360°C

Suitable Replacement for: DB-35, DB-35ms, Rtx-35, HP-35, HP-35MS, SPB-35, MDN-35

BPX50
Application Areas: EPA methods 604, 608, 8060, 8081, triazines/herbicides, drug screening, steroids and a variety of pharmaceutical applications

Operating Temperature:
0.1-1µm film thickness 80°C to 330/350°C

Suitable Replacement for: OV-17, SP-2250, DB-17, DB-17ms, DB-17ht, Rtx-50, SPB-50, HP-50+, HP-17

BPX70
Application Areas: Fatty acid methyl esters, carbohydrates, pharmaceuticals, GC/MS applications

Operating Temperature:
0.2-0.5µm film thickness 50°C to 250/260°C
Suitable Replacement for: DB-23, Rtx-2330, SP-2330, CP-Sil 88, SP2380, HP-23

BPX90
Application areas: ideal for fast separation of fragrances, aromatics, petrochemical, pesticides, PCBs and isomers of Fatty Acid Methyl Esters (FAMEs)

Operating temperatures:
0.25-0.50µm film thickness 80°C to 280°C
Suitable Replacement for: Unique to SGE

BP BOND Q
More than five decades of innovative phase technologies and unique fused silica production capabilities, together provide end-to-end separation solutions for all applications.

Features and Benefits:
• Highly stable column can withstand repeated water injections.
• Reduced need for particle trap due to minimal particle shredding.
• Broad application range – ideal for volatile solvent and hydrocarbon analysis.

Recommended applications
• Volatile solvents
• Hydrocarbons

Product specifications:
100% Divinylbenzene

BP BOND U
Used for trace hydrogen sulfide (H2S), carbonyl sulfide (COS) and mercaptans in hydrocarbon streams.

BP BOND Molsieve 5A
BP BOND molsieve 5A columns provide reduction in analysis times of up to 75% compared with packed columns. Baseline separation of argon (Ar)/oxygen (O2) achieved at ambient temperatures. Fast elution of carbon monoxide (CO) with symmetrical peaks.

Appilcations:
• Separation of permanent gases
• Refinery or natural gases

Specifications
Reviews
Q&A