Secador 42053-0000 Stackable desiccator; Polystyrene; exterior dimensions, 8 1/4"W x 5"H x 7"D

Representative image only.

Secador 42053-0000 Stackable desiccator; Polystyrene; exterior dimensions, 8 1/4"W x 5"H x 7"D

Secador | Mfr: 42053-0000| Item: 0890900

Injection-molded polystyrene makes unit strong, yet lightweight enough for easy moving and stacking Safely stack up to five units

₹142,000.00INR / Each

₹142,000.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

This economical desiccator has a temperature range of 40 to 180°F (4 to 82°C). Sides and door are completely transparent for easy viewing. Door is attached by two roller hinges and closes on a foam rubber gasket to form an airtight seal. When opened, the door tucks away into its own compartment under the cabinet.

Cabinet includes a jar of reusable moisture-absorbing silica gel to be uncovered before closing the unit. Door opening is 7-1/2"W x 4-3/8"H. Desiccator measures 9-1/4"W x 6-5/8"H x 8-7/8"D overall with an 8-1/4"W x 5"H x 7"D interior. Shpg wt 2.6 lb (1.2 kg). Bel-Art.

1 Year Warranty
Specifications
  • Interior Width (in)8.25
  • Interior Height (in)5
  • Interior Depth (in)7
  • Interior Width (cm)21
  • Interior Height (cm)12.7
  • Interior Depth (cm)17.8
  • Exterior Width (in)9.25
  • Exterior Height (InchShort)6.625
  • Exterior Depth (in)8.875
  • Exterior Width (cm)23.5
  • Exterior Height (cm)16.8
  • Exterior Depth (cm)22.5
  • MaterialPolystyrene
  • ColorClear
  • DescriptionStackable desiccator; Polystyrene; exterior dimensions, 8 1/4"W x 5"H x 7"D
  • Warranty1 Year
Reviews
Q&A