SciMatCo SC5010 HDPE Benchtop Acid Storage Cabinet, six 2.5 L bottle capacity

Representative image only.

SciMatCo SC5010 HDPE Benchtop Acid Storage Cabinet, six 2.5 L bottle capacity

SciMatCo | Mfr: SC5010| Item: 8178010

Metal-free to eliminate corrosion problems!

₹240,000.00INR / Each

₹240,000.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

All models include a padlock with two keys.

HDPE Cabinets are made of ¾" thick HDPE, plastic hinges, and feature liquid-tight welded interior seams.


Compliance: OSHA

1 Year Warranty
Specifications
  • MaterialHDPE
  • Capacity (Liters)15
  • Capacity (Gal)4
  • Width (in)16 3/4
  • Height (in)21 1/2
  • Depth (InchShort)15 3/4
  • Width (cm)42.5
  • Height (cm)54.6
  • Depth (cm)40
  • ColorWhite
  • Compliancemeets OSHA requirements for secondary containment and UFC, IFC for non-reactive construction materials
  • Shipping Weight (lbs)50
  • DescriptionHDPE Benchtop Acid Storage Cabinet, six 2.5 L bottle capacity
  • Warranty1 Year
Reviews
Q&A