ScienTemp 45-3.1 Space-save low-temperature cabinets, 3.1 cu ft, -45°C, 115 VAC

Representative image only.

ScienTemp 45-3.1 Space-save low-temperature cabinets, 3.1 cu ft, -45°C, 115 VAC

ScienTemp | Mfr: 45-3.1| Item: 0381538

Maintain low-temperature conditions with these economical freezers

Call For Price

Call For Price

Buy It Together

Current Item

ScienTemp 45-3.1 Space-save low-temperature cabinets, 3.1 cu ft, -45°C, 115 VAC
ScienTemp 45-3.1 Space-save low-temperature cabinets, 3.1 cu ft, -45°C, 115 VAC
0381538

Call For Price
+ + =
Total Price 39900.00 ADD 3 ITEMS TO CART
Product Description

Includes

8-ft cord with 3-prong plug (115 VAC models only; 230 VAC models are designed for hard-wiring).

Key Features

  • 18 month warranty

More About this Item

Chest Freezers are sealed to minimize moisture accumulation. Sublids provide added content protection. Controller with digital display is conveniently mounted in the front panel and recessed to prevent an accidental setting change. Built-in alarm alerts you to temperature rise or power loss. Specify °C or °F when ordering.

18 Month Warranty
Specifications
  • Freezer Capacity (cu ft)3.1
  • Min Temperature - Refrigerator (° F)35.6
  • Max Temperature - Refrigerator (° F)46
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)8
  • Min Temperature - Freezer (° F)-50
  • Max Temperature - Freezer (° F)32
  • Min Temperature - Freezer (° C)-45
  • Max Temperature - Freezer (° C)0
  • Refrigerator Interior Width (in)23 1/2
  • Refrigerator Interior Height (in)59
  • Refrigerator Interior Depth (in)30
  • Refrigerator Interior Width (cm)59.7
  • Refrigerator Interior Height (cm)149.9
  • Refrigerator Interior Depth (cm)76.2
  • Freezer Interior Width (in)30
  • Freezer Interior Height (in)14
  • Freezer Interior Depth (in)13
  • Freezer Interior Width (cm)76
  • Freezer Interior Height (cm)36
  • Freezer Interior Depth (cm)33
  • Exterior Width (in)27 1/2
  • Exterior Height (in)80 3/8
  • Exterior Depth (in)34 7/8
  • Exterior Width (cm)69.9
  • Exterior Height (cm)204.2
  • Exterior Depth (cm)88.6
  • Number of Doors1
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)8
  • DescriptionSpace-save low-temperature cabinets; 3.1 cu ft; –45°C; 115 VAC
  • Warranty18 months
Reviews
Q&A