ScienTemp 43-1.7 Space-saver low-temperature cabinets, 1.7 cu ft, -43°C, 230 VAC

Representative image only.

ScienTemp 43-1.7 Space-saver low-temperature cabinets, 1.7 cu ft, -43°C, 230 VAC

ScienTemp | Mfr: 43-1.7 (50HZ)| Item: 0381519

Maintain low-temperature conditions with these economical freezers

Call For Price

Call For Price

Buy It Together

Current Item

ScienTemp 43-1.7 Space-saver low-temperature cabinets, 1.7 cu ft, -43°C, 230 VAC
ScienTemp 43-1.7 Space-saver low-temperature cabinets, 1.7 cu ft, -43°C, 230 VAC
0381519

Call For Price
+ + =
Total Price 39900.00 ADD 3 ITEMS TO CART
Product Description

Includes

8-ft cord with 3-prong plug (115 VAC models only; 230 VAC models are designed for hard-wiring).

Key Features

  • 1 year warranty

More About this Item

Chest Freezers are sealed to minimize moisture accumulation. Sublids provide added content protection. Controller with digital display is conveniently mounted in the front panel and recessed to prevent an accidental setting change. Built-in alarm alerts you to temperature rise or power loss. Specify °C or °F when ordering.

1 Year Warranty
Specifications
  • Freezer Capacity (cu ft)1.7
  • Freezer Capacity (Liters)48
  • Min Temperature - Freezer (° F)-45
  • Max Temperature - Freezer (° F)32
  • Min Temperature - Freezer (° C)-43
  • Max Temperature - Freezer (° C)0
  • Freezer Interior Width (in)18
  • Freezer Interior Height (in)13
  • Freezer Interior Depth (in)12
  • Freezer Interior Width (cm)46
  • Freezer Interior Height (cm)33
  • Freezer Interior Depth (cm)30
  • Exterior Width (in)30
  • Exterior Height (in)36
  • Exterior Depth (in)24
  • Exterior Width (cm)76.2
  • Exterior Height (cm)91.4
  • Exterior Depth (cm)61
  • Number of Doors1
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)4
  • DescriptionSpace-saver low-temperature cabinets;1.7 cu ft; -43°C; 230V
  • Warranty1 year
Reviews
Q&A