ScienTemp 34.15B Standard Low-Temperature Chest Freezer, 15.3 cu ft, -34°C, 230 VAC

Representative image only.

ScienTemp 34.15B Standard Low-Temperature Chest Freezer, 15.3 cu ft, -34°C, 230 VAC

ScienTemp | Mfr: 34.15-(230VAC 50HZ)| Item: 0381535

Low-temperature chest freezers at a low price!

Call For Price

Call For Price

Buy It Together

Current Item

ScienTemp 34.15B Standard Low-Temperature Chest Freezer, 15.3 cu ft, -34°C, 230 VAC
ScienTemp 34.15B Standard Low-Temperature Chest Freezer, 15.3 cu ft, -34°C, 230 VAC
0381535

Call For Price
+ + + + =
Total Price 39900.00 ADD 5 ITEMS TO CART
Product Description

Includes

casters (on models up to 12 cu ft only) and an 8-ft cord with 3-prong plug (115 VAC models only; 230 VAC models are designed for hard-wiring).

Key Features

  • 18 month warranty

More About this Item

Chest Freezers are sealed to minimize moisture accumulation. Sublids provide added content protection. Controller with digital display is conveniently mounted in the front panel and recessed to prevent an accidental setting change. Built-in alarm alerts you to temperature rise or power loss. Specify °C or °F when ordering.

18 Month Warranty
Specifications
  • Freezer Capacity (cu ft)15.3
  • Freezer Capacity (Liters)425
  • Min Temperature - Freezer (° F)-30
  • Max Temperature - Freezer (° F)32
  • Min Temperature - Freezer (° C)-34
  • Max Temperature - Freezer (° C)0
  • Temperature Accuracy (° C)±1
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (in)43
  • Freezer Interior Height (in)30
  • Freezer Interior Depth (in)23
  • Freezer Interior Width (cm)109
  • Freezer Interior Height (cm)76
  • Freezer Interior Depth (cm)58
  • Exterior Width (in)48
  • Exterior Height (in)35
  • Exterior Depth (in)30
  • Exterior Width (cm)122
  • Exterior Height (cm)89
  • Exterior Depth (cm)76
  • Number of Doors1 solid
  • AlarmYes
  • Cabinet ConstructionPowder coated steel
  • DisplayDigital
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)7.5
  • DescriptionStandard low-temperature cabinets; 15.3 cu ft; -34°C; 230 VAC
  • Warranty18 months
Reviews
Q&A