Scienceware Pipette Support Rack, Holds Up To 50 Pipettes, Polypropylene

Representative image only.

Scienceware Pipette Support Rack, Holds Up To 50 Pipettes, Polypropylene

Scienceware | Mfr: 189530000| Item: 0619600

Safe, convenient storage of to 50 pipettes

₹10,100.00INR / Each

₹10,100.00INR / Each
Product Description

Key Features

  • Pipette tips will not contact table surface
  • End plates have handles for easy carrying
  • Steam autoclavable at 121ºC (250ºF)

More About this Item

Sturdy polypropylene rack is steam autoclavable. Holds up to 50 pipettes in a 5 x 10 arrangement. Top and middle decks have 16 mm diameter holes while bottom deck holes are tapered from 16 mm to 6 mm diameter to prevent pipettes from contacting table, avoiding contamination. Measures 8 3/4" L x 8" W x 4 1/2" H with handles.

Specifications
  • Min Tube Size (mm)6
  • Max Tube Size (mm)16
  • Tubes Held50
  • Length (in)8 3/4
  • Width (in)8 3/8
  • Height (in)4 1/2
  • MaterialPolypropylene(PP)
  • TypePipette Support Rack
  • DescriptionPipette Support Rack, Holds Up To 50 Pipettes, Polypropylene
Reviews
Q&A