Scienceware H36704-0000 Micro Lab Spatula wOne Pointed End, PTFE-Coated SS, 7.25" L, 2/Pk

Representative image only.

Scienceware H36704-0000 Micro Lab Spatula wOne Pointed End, PTFE-Coated SS, 7.25" L, 2/Pk

Scienceware | Mfr: H36704-0000| Item: 0101920

Elimiate sticking samples

₹19,100.00INR / Pkg of 2

₹19,100.00INR / Pkg of 2

Buy It Together

Current Item

Scienceware H36704-0000 Micro Lab Spatula wOne Pointed End, PTFE-Coated SS, 7.25" L, 2/Pk
Scienceware H36704-0000 Micro Lab Spatula wOne Pointed End, PTFE-Coated SS, 7.25" L, 2/Pk
0101920

₹19,100.00INR / Pkg of 2
+ =
Total Price 22000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • PTFE coating is ideal for handling chemicals

More About this Item

PTFE-coated ends provide an inert surface for handling chemicals—prevents loss due to sticking. Coating is FDA compliant for direct food contact applications. Stainless steel rod with one flat, rounded end; ends measure 5⁄16" (0.8 cm) W x 2" (5.1 cm) L.

Specifications
  • Overall Length (in)7 1/4
  • Width (in)1/32
  • Overall Length (cm)18.42
  • Width (cm)0.08
  • Material304 Stainless Steel, PTFE-coated Stainless Steel
  • SterileNo
  • DescriptionMicro Lab Spatula wOne Pointed End, PTFE-Coated SS, 7.25" L, 2/Pk
Reviews
Q&A