Scienceware F37944-0000 Sterile Polystyrene (PS) Serrated Square Tip Sampling Tongs, 4.25" L; 25/cs

Representative image only.

Scienceware F37944-0000 Sterile Polystyrene (PS) Serrated Square Tip Sampling Tongs, 4.25" L; 25/cs

Scienceware | Mfr: F37944-0000| Item: 0644302

Individually wrapped, are ideal for one-time use and disposal

₹14,200.00INR / Case of 25

₹14,200.00INR / Case of 25
Product Description

Key Features

  • One piece, sterile tongs are made from polystyrene plastic
  • Ridged jaws securely hold wet or dry samples

More About this Item

These small, lightweight tongs are ideal for sampling small quantities of material ranging from food to pharmaceuticals. Individually packaged, sterilized by gamma irradiation, lot stamped for accurate tracing, and shipped wih a Certificate of Processing for Sterilization.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Overall Length (in)4 1/4
  • Overall Length (cm)10.78
  • MaterialPolystyrene
  • SterileYes
  • DescriptionSterile PS Serrated Square Tip Sampling Tongs, 4.25" L; 25/cs
Reviews
Q&A