Scienceware F37840-0000 Polypropylene sampling spatula

Representative image only.

Scienceware F37840-0000 Polypropylene sampling spatula

Scienceware | Mfr: F37840-0000| Item: 0626210

₹12,500.00INR / Pkg of 12

₹12,500.00INR / Pkg of 12
Product Description

Key Features

  • V-shape makes transferring powdered, flaked, crystalline or granular media a breeze
  • Sturdy point for taking samples during process quality inspections and for piercing plastic-lined paper bags or similar packages
  • Molded from FDA-grade materials; safe for food, drug, and cosmetic contact

More About this Item

These Non-sterile polypropylene V-shaped spatulas are ideal for every type of powderedor granulated material.

Specifications
  • Capacity (oz)0.5071
  • Capacity (mL)15
  • Overall Length (in)9
  • Width (in)3/4
  • Overall Length (cm)22.86
  • Width (cm)1.91
  • Handle Length (cm)7.6
  • Handle Length (InchShort)3
  • MaterialPolypropylene
  • SterileYes
  • DescriptionPolypropylene sampling spatula
Reviews
Q&A