Scienceware F18933-0013 Drying Rack, Wall-mount, single-sided 3 tier

Representative image only.

Scienceware F18933-0013 Drying Rack, Wall-mount, single-sided 3 tier

Scienceware | Mfr: F18933-0013| Item: 0673399

Available in single or double-sided, benchtop or wall-mount, with up to 114 peg positions

₹98,700.00INR / Each

₹98,700.00INR / Each
Product Description

More About this Item

Use these high-capacity racks to safely dry and store frequently used or fragile labware. Rugged, white ABS plastic body and contrasting blue pegs will never corrode and are easy to clean. Racks come with three sizes of V-channel pegs that can be repositioned to hold a variety of labware. Drip tray has molded-in scalloped wells to accommodate long, thin labware such as burettes and pipettes.

Single-sided models can be placed against a wall, conserving bench space. Double-sided freestanding models provide twice the capacity with only a slightly larger footprint. Wall-mount models have mounting points sized to fit standard pegboards; hardware not included.

Specifications
  • Tubes Held57
  • Length (in)16
  • Width (in)7 1/2
  • Height (in)23 3/4
  • Length (mm)406
  • Width (mm)191
  • MaterialABS
  • DescriptionDrying Rack, Wall-mount, single-sided 3 tier
Reviews
Q&A