Scienceware 37896 Pipette Pump, 0.2 mL, Yellow; Each

Representative image only.

Scienceware 37896 Pipette Pump, 0.2 mL, Yellow; Each

Scienceware | Mfr: 37896-0000| Item: 0622101

Easy, one-handed, operation!

₹11,900.00INR / Each

₹11,900.00INR / Each

Buy It Together

Current Item

Scienceware 37896 Pipette Pump, 0.2 mL, Yellow; Each
Scienceware 37896 Pipette Pump, 0.2 mL, Yellow; Each
0622101

₹11,900.00INR / Each
+
Cole-Parmer Bulb Pipette Filler, Up to 50 mL, Black
0439500

₹1,300.00INR / Each
=
Total Price 13200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Pipette Pump™ featuers a knurled wheel for precise volume adjustment. Simply attach the pump to any standard pipette and adjust volume by depressing the plunger or rotating the wheel. All models are color-coded. High-density polyethylene (HDPE) construction.

Specifications
  • SterileNo
  • Max Volume (µL)200
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)0.2
  • Max Dispensing (mL)0.2
  • Body MaterialHDPE
  • Color CodeYellow
  • DescriptionPipette Pump, 0.2 mL, Yellow; Each
Reviews
Q&A