Scienceware 14660-0100 polypropylene powder funnel, 290 mL

Representative image only.

Scienceware 14660-0100 polypropylene powder funnel, 290 mL

Scienceware | Mfr: 14660-0100| Item: 0612330

Use for transferring powders

₹8,700.00INR / Pkg of 6

₹8,700.00INR / Pkg of 6

Buy It Together

Current Item

Scienceware 14660-0100 polypropylene powder funnel, 290 mL
Scienceware 14660-0100 polypropylene powder funnel, 290 mL
0612330

₹8,700.00INR / Pkg of 6
+
Polypropylene Utility Funnel; 2 oz; 12/PK
0612210

₹5,700.00INR / Pkg of 12
+
Cole-Parmer Utility Funnels, PP, 40 mL; 12/PK
6310030

₹4,400.00INR / Pkg of 12
=
Total Price 18800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 60°> wall incline

More About this Item

Polypropylene funnels have 60°> wall incline. Parallel stem minimizes bridging of powder.

Specifications
  • MaterialPolypropylene (PP)
  • Capacity (mL)248
  • Capacity (oz)8
  • Stem OD (mm)21
  • Top OD (in)3 15/16
  • Top OD (mm)100
  • Overall Height (mm)97
  • Overall Length (mm)97
  • Overall Length (in)3 13/16
  • Descriptionpolypropylene powder funnel, 290 mL
Reviews
Q&A