Sartorius LMA200PM-000US Microwave Moisture Analyzer, 70g x 0.0001g

Representative image only.

Sartorius LMA200PM-000US Microwave Moisture Analyzer, 70g x 0.0001g

Sartorius | Mfr: LMA200PM-000US| Item: 1121312

Dual monitoring system ensures optimal moisture analysis

₹5,996,000.00INR / Each

₹5,996,000.00INR / Each

Buy It Together

Current Item

Sartorius LMA200PM-000US Microwave Moisture Analyzer, 70g x 0.0001g
Sartorius LMA200PM-000US Microwave Moisture Analyzer, 70g x 0.0001g
1121312

₹5,996,000.00INR / Each
+ =
Total Price 6249000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Sample filter pads, sample holder, printer paper, and power cord.

Key Features

  • Measures moisture content from 8 to 100%
  • Analyze samples in just 40 to 120 seconds
  • Integrated analytical weighing system features 0.1 mg resolution
  • Built-in thermal printer provides immediate print out of results
  • Easy two-key operation
  • 2 year warranty

More About this Item

The Sartorius microwave moisture analyzer is ideal for samples that contain a high moisture content. Samples are heated by the absorption of microwave radiation, providing accurate moisture analysis in a fraction of the time it takes other thermogravimetric methods. The built-in analytical weighing system, featuring a 70 g capacity and 0.1 mg resolution, measures the weight loss of a sample and determines the end point at which the sample has reached a constant weight. This process takes approximately 40 to 120 seconds, depending on the type of sample and moisture content. An air moisture sensor integrated in the exhaust system monitors the drying process. A two-key operation allows you to easily conduct routine moisture measurements.

Two year warrantyConformite Europeenne
Specifications
  • Capacity (g)70
  • Readability (g)0.0001
  • Weighing Units% moisture, ppm moisture, % volatile components, % dry weight (solids), ppm dry weight, g dry weight, mg loss on drying, and % RATIO
  • RS-232 InterfaceYes
  • Power (VAC)120
  • Height (in)12
  • Width (in)20
  • Depth (in)21
  • Pan Diameter (in)3 1/2
  • Timer (min)99.99
  • Heater TypeMicroware generator with 1000 W input
  • DescriptionMicrowave Moisture Analyzer, 70g x 0.0001g
  • Warranty2 Years
Reviews
Q&A