SalvisLab Vacucenter VC20 Vacuum Oven, 20 L, 115 VAC

Representative image only.

SalvisLab Vacucenter VC20 Vacuum Oven, 20 L, 115 VAC

SalvisLab | Mfr: 31A04310| Item: 5240236

New SalvisTEQ touch screen controller provides dynamic control behavior, shorter heat-up times, and higher precision

Call For Price

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

SalvisLab Vacucenter VC20 Vacuum Oven, 20 L, 115 VAC
SalvisLab Vacucenter VC20 Vacuum Oven, 20 L, 115 VAC
5240236

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

one shelf and a 5-ft (1.6-m) power cord (115 VAC models have a standard US plug; 220 VAC models have a European plug).

Key Features

  • Predictive controller monitors what it has done, where it is, and where it wants to go in order to achieve the outcome in the most efficient manner
  • Class 3.3 safety rated with lower and upper temperature limit protection
  • Spring-loaded metal safety catch opens oven door slightly to prevent overpressure conditions
  • Double-paned glass door and high-quality insulation keep heat in and the surface cool
  • 2 year warranty

More About this Item

SalvisLab vacuum ovens are the optimal solution for a wide range of laboratory applications including oxidation-sensitive and thermally instable products. These ovens have an insulated silicone door seal that prevents the escape of harmful fumes. Full-view glass window lets you safely view samples during operation.

Precise needle valve ensures a perfectly controlled pressurizing. An electromagnetic valve operates the vacuum connection (6-mm hose barb) at the back of the oven. In case of power failure, this valve closes automatically to protect your samples.

All new SalvisTEQ controller has touch screen operation that is clearly laid out and intuitive to operate. Controller features real-time temperature and pressure monitoring during the heating-up phase, set point temperature, gradient and actual temperature. The predictive nature of the controller continually monitors oven operation to ensure it operates in the most efficient manner.

Fan control allows fan speed to be adjusted between 40/60 and 100%. Turn vacuum on and off. Programmable timer allows you to set start time as well as hold time at a desired temperature and simple start/stop button. Other features include self-check for hardware and software issues on each boot, real-time clock, simple switching between °F and °C, 20 MB of internal storage, acoustic and visual alarms, and standard USB connection.

Other features include an ambient temperature probe and standard DN25 entry port. The inner chamber is constructed of stainless steel with rounded transitions between walls to make cleaning easy.

Two year warranty
Specifications
  • Capacity (cu ft)0.7
  • Capacity (Liters)20
  • Min Temperature (° F)5⁰F above ambient
  • Max Temperature (° F)392
  • Min Temperature (° C)5⁰C above ambient
  • Max Temperature (° C)200
  • Temperature Uniformity±2.4⁰C at 150⁰C
  • Resolution0.2⁰C
  • Vacuum Range300 mbar to 0.1 mbar
  • Chamber Width (in)9 7/8
  • Chamber Depth (in)12 5/8
  • Chamber Width (cm)9.875
  • Exterior Width (in)21 1/2
  • Exterior Height (in)14 13/16
  • Exterior Depth (in)16 3/4
  • Exterior Width (cm)54.5
  • Exterior Height (cm)37.5
  • Exterior Depth (cm)42.5
  • Rise Time50 min to 200⁰C
  • Number of Shelves1
  • Number of Shelf Positions3
  • Control TypeSalvisTEQ
  • DisplayTouch screen
  • Power (VAC)115
  • Power (Hz)50/60
  • ConstructionStainless steel interior
  • TimerYes
  • Timer RangeUp to 999 hours
  • DescriptionVacuum Oven, 20 L, 115 VAC
  • Warranty2 Years
Reviews
Q&A