SalvisLab Thermocenter TC40 Oven, 40 L capacity, 220 VAC

Representative image only.

SalvisLab Thermocenter TC40 Oven, 40 L capacity, 220 VAC

SalvisLab | Mfr: 31A04200| Item: 5240306

New SalvisTEQ touch screen controller provides dynamic control behavior, shorter heat-up times, and higher precision

Call For Price

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

SalvisLab Thermocenter TC40 Oven, 40 L capacity, 220 VAC
SalvisLab Thermocenter TC40 Oven, 40 L capacity, 220 VAC
5240306

Call For Price
+ + + =
Total Price 1064000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

6-ft (1.8-m) cord with plug (115 VAC models have a US standard plug; 220 VAC models have a European plug).

Key Features

  • Predictive controller monitors what it has done, where it is, and where it wants to go in order to achieve the outcome in the most efficient manner
  • SalvisTEQ is Class 3.3 safety rated with lower and upper temperature limit protection
  • Stainless steel interior and shelves resist aggressive substances
  • 2 year warranty

More About this Item

Short heating and precise temperature control make these ovens ideal for a variety of heating and drying tasks. High-quality insulation and airtight design prevent heat loss — these ovens heat your samples, not your lab. Ovens feature an oversized heat ring and adjustable-speed fan to ensure excellent uniformity. In addition to cool-touch operation, these ovens have an insulated silicone door seal that prevents the escape of harmful fumes. The heater and blower stop as soon as you open the oven door.

All-new SalvisTEQ controller has touch screen operation that is clearly laid out and intuitive to operate. Controller features real-time temperature monitoring during the heating-up phase, set point temperature, gradient and actual temperature. The predictive nature of the controller continually monitors oven operation to ensure it operates in the most efficient manner.

Fan control allows fan speed to be adjusted between 40/60 and 100%. Programmable timer let's you to set start time as well as hold time at a desired temperature and simple start/stop button. Other features include self-check for hardware and software issues on each boot, real-time clock, simple switching between °F and °C, 20 MB of internal storage, acoustic and visual alarms, and standard USB connection.

Ovens with door-mounted components feature all control and operation components in the door, simply remove four screws and the door comes off for routine maintenance. Oven includes one shelf.

Two year warranty
Specifications
  • Capacity (cu ft)1.4
  • Capacity (Liters)40
  • Max Temperature (° F)392
  • Max Temperature (° C)200
  • Temperature Uniformity±1.5⁰C at 150⁰C
  • Resolution0.1⁰C
  • Chamber Width (in)13 3/8
  • Chamber Depth (in)13
  • Chamber Width (cm)14.625
  • Exterior Width (in)18 1/4
  • Exterior Height (in)19 1/4
  • Exterior Depth (in)20 3/4
  • Rise Time24 min to 150⁰C
  • Number of Shelves1
  • Number of Shelf Positions8
  • Control TypeSalvisTEQ
  • DisplayTouch screen
  • Power (VAC)220
  • Power (Hz)50/60
  • ConstructionStainless steel interior
  • TimerYes
  • Timer RangeUp to 999 hours
  • DescriptionOven, 40 L capacity, 220 VAC
  • Warranty2 Years
Reviews
Q&A