Saint Gobain Gas Sampling Bag, FEP, 6" X 6", On/off Valve

Representative image only.

Saint Gobain Gas Sampling Bag, FEP, 6" X 6", On/off Valve

Saint Gobain | Mfr: D1075002| Item: 0143010

Reusable bags resist damage from radiation and corrosive gases

₹15,100.00INR / Each

₹15,100.00INR / Each
Product Description

Includes

FEP Sampling Bags come sealed in a dust-protected outer bag.

Key Features

  • Extra rugged—5 mil thick
  • Resists temperatures up to 200°F (93°C)
  • Natural PEEK, 10/PK
  • 1 year warranty

More About this Item

Bags feature an on/off valve with 3⁄16" nickel-plated brass hose barb or a a silicone septum in a polypropylene housing. Maxiumum temperature is 200°F (93°C).

1 Year Warranty
Specifications
  • MaterialFEP
  • Volume (Liters)0.5
  • ValveOn/off
  • Thickness (mil)5
  • Width (in)6
  • Length (in)6
  • Width (cm)15.24
  • Length (cm)15.24
  • DescriptionGas Sampling Bag, FEP, 6" X 6", On/off Valve
  • Warranty1 year
Reviews
Q&A