Saint Gobain Gas Sampling Bag, FEP, 24" X 36", On/off Valve

Representative image only.

Saint Gobain Gas Sampling Bag, FEP, 24" X 36", On/off Valve

Saint Gobain | Mfr: D1075004| Item: 0143040

Reusable bags resist damage from radiation and corrosive gases

₹58,800.00INR / Each

₹58,800.00INR / Each
Product Description

Includes

FEP Sampling Bags come sealed in a dust-protected outer bag.

Key Features

  • Extra rugged—5 mil thick
  • Resists temperatures up to 200°F (93°C)
  • For 1/4-28 flat-bottom port
  • Natural ETFE construction
  • 1 year warranty

More About this Item

Bags feature an on/off valve with 3⁄16" nickel-plated brass hose barb or a a silicone septum in a polypropylene housing. Maxiumum temperature is 200°F (93°C).

1 Year Warranty
Specifications
  • MaterialFEP
  • Volume (Liters)50
  • ValveOn/off
  • Thickness (mil)5
  • Width (in)36
  • Length (in)24
  • Width (cm)91.44
  • Length (cm)60.96
  • DescriptionGas Sampling Bag, FEP, 24" X3 6", On/off Valve
  • Warranty1 year
Reviews
Q&A