Safeskin 03043-CS PURPLE NITRILE Exam Gloves, (M) 30.48 cm (12"), 10/50 Case, Purple

Representative image only.

Safeskin 03043-CS PURPLE NITRILE Exam Gloves, (M) 30.48 cm (12"), 10/50 Case, Purple

Safeskin | Mfr: 03043-CS| Item: 3346608

Purple color easily distinguishes these gloves from latex

₹17,100.00INR / Case of 50

₹17,100.00INR / Case of 50
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

More About this Item

These 100% nitrile gloves are soft, latex-free, powder-free, and nonsticky. Low chemical content reduces risk of allergic reactions. Textured fingertips enhance wet or dry grip. Beaded cuff. Ambidextrous.

Compliance: ASTM D 6319, ISO 9002.

Specifications
  • MaterialNitrile
  • SizeMedium
  • Length (in)12
  • Length (cm)30.5
  • ColorPurple
  • SterileNo
  • DescriptionPURPLE NITRILE Exam Gloves, (M) 30.48 cm (12"), 10/50 Case, Purple
Reviews
Q&A