Safeskin 03041-CS PURPLE NITRILE Exam Gloves, (L) 24.13 cm (9.5"), 1000/cs, Purple

Representative image only.

Safeskin 03041-CS PURPLE NITRILE Exam Gloves, (L) 24.13 cm (9.5"), 1000/cs, Purple

Safeskin | Mfr: 03041-CS| Item: 3346606

Purple color easily distinguishes these gloves from latex

₹23,000.00INR / Case of 100

₹23,000.00INR / Case of 100
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

More About this Item

These 100% nitrile gloves are soft, latex-free, powder-free, and nonsticky. Low chemical content reduces risk of allergic reactions. Textured fingertips enhance wet or dry grip. Beaded cuff. Ambidextrous.

Compliance: ASTM D 6319, ISO 9002.

Specifications
  • MaterialNitrile
  • SizeLarge
  • Length (in)9 1/2
  • Length (cm)24
  • ColorPurple
  • SterileNo
  • DescriptionPURPLE NITRILE Exam Gloves, (L) 24.13 cm (9.5"), 1000/cs, Purple
Reviews
Q&A