Rubbermaid Square PE Scoop, 64 oz (2 L) Capacity

Representative image only.

Rubbermaid Square PE Scoop, 64 oz (2 L) Capacity

Rubbermaid | Mfr: 10051365| Item: 0627700

Securely holds 64 oz

₹4,000.00INR / Each

₹4,000.00INR / Each
Product Description

Key Features

  • Sturdy grip handle provides safe grip when scooping
  • Smooth surface simplifies cleaning
  • Dishwasher safe
  • 5 year warranty

More About this Item

This square heavy-duty, white polyethylene scoop easily holds up to two quarts. Ideal for portioning product from ingredient bins and scooping ice. Handle creates a sturdy grip when measuring. Stands on end or hangs from a hook.

5 Year Warranty
Specifications
  • Capacity (oz)64
  • Capacity (mL)2000
  • Overall Length (in)8 1/4
  • Width (in)6
  • Overall Length (cm)20.96
  • Width (cm)15.24
  • MaterialPolyethylene
  • SterileNo
  • DescriptionSquare PE Scoop, 64 oz (2 L)
  • Warranty5 years
Reviews
Q&A