Rubbermaid 5729 WHITE Storage Containers with Handle, White HDPE, 22 quart

Representative image only.

Rubbermaid 5729 WHITE Storage Containers with Handle, White HDPE, 22 quart

Rubbermaid | Mfr: 10043952| Item: 6351113

Label these containers on the handy "date-content" area on the lid to keep track of contents

₹72,900.00INR / Pkg of 6

₹72,900.00INR / Pkg of 6
Product Description

Key Features

  • Graduated in quarts and liters
  • NSF certified
  • 1 year warranty

More About this Item

White high-density polyethylene (HDPE) storage containers with handles are dishwasher safe and withstand temperatures from -40 to 150°>F (-40 to 66°>C). Shoulders facilitate stacking and the rounded corners clean up quickly. Lids are sold separately.

The 22-quart containters also have a removable handle for easy transport.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)22
  • Capacity (Gal)5.5
  • Capacity (Qt)22
  • ColorWhite
  • MaterialHDPE
  • Top Outside Diameter (in)13 1/8
  • Top Outside Diameter (cm)33.3
  • Overall Height (in)14
  • Overall Height (cm)35.6
  • DescriptionStorage Containers with Handle, White HDPE, 22 quart
  • Warranty1 year
Reviews
Q&A