Rubbermaid 5724-24 Storage Container with Handles, Clear PP, 8 quart

Representative image only.

Rubbermaid 5724-24 Storage Container with Handles, Clear PP, 8 quart

Rubbermaid | Mfr: 10044248| Item: 6351207

Handy "date-content" area on lid keeps track of contents

₹44,000.00INR / Pkg of 12

₹44,000.00INR / Pkg of 12

Buy It Together

Current Item

Rubbermaid 5724-24 Storage Container with Handles, Clear PP, 8 quart
Rubbermaid 5724-24 Storage Container with Handles, Clear PP, 8 quart
6351207

₹44,000.00INR / Pkg of 12
+ =
Total Price 64000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Graduated in quarts and liters
  • NSF certified
  • 1 year warranty

More About this Item

Clear polypropylene (PP) storage containers with handles are dishwasher safe and withstand temperatures from -40 to 150°>F (-40 to 66°>C). Shoulders facilitate stacking and the rounded corners clean up quickly. Lids are sold separately.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)8
  • Capacity (Gal)2
  • Capacity (Qt)8
  • ColorClear
  • MaterialPolypropylene
  • Top Outside Diameter (in)10
  • Top Outside Diameter (cm)25.4
  • Overall Height (in)10 5/8
  • Overall Height (cm)27
  • DescriptionStorage Container with Handles, Clear PP, 8 quart
  • Warranty1 year
Reviews
Q&A