Rubbermaid 5723 WHITE Storage Containers with Handle, White HDPE, 6 quart

Representative image only.

Rubbermaid 5723 WHITE Storage Containers with Handle, White HDPE, 6 quart

Rubbermaid | Mfr: 10044206| Item: 6351105

Label these containers on the handy "date-content" area on the lid to keep track of contents

₹31,800.00INR / Pkg of 12

₹31,800.00INR / Pkg of 12

Buy It Together

Current Item

Rubbermaid 5723 WHITE Storage Containers with Handle, White HDPE, 6 quart
Rubbermaid 5723 WHITE Storage Containers with Handle, White HDPE, 6 quart
6351105

₹31,800.00INR / Pkg of 12
+ =
Total Price 51800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Graduated in quarts and liters
  • NSF certified
  • 1 year warranty

More About this Item

White high-density polyethylene (HDPE) storage containers with handles are dishwasher safe and withstand temperatures from -40 to 150°>F (-40 to 66°>C). Shoulders facilitate stacking and the rounded corners clean up quickly. Lids are sold separately.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)6
  • Capacity (Qt)6
  • Capacity (Gal)1.5
  • ColorWhite
  • MaterialHDPE
  • Top Outside Diameter (in)10
  • Top Outside Diameter (cm)25.4
  • Overall Height (in)7 5/8
  • Overall Height (cm)19.4
  • DescriptionStorage Containers with Handle, White HDPE, 6 quart
  • Warranty1 year
Reviews
Q&A