RT-15 Vacuum Grease, Propene / PTFE, 392 °F Max Temp; 3.5 Oz.

Representative image only.

RT-15 Vacuum Grease, Propene / PTFE, 392 °F Max Temp; 3.5 Oz.

| Mfr: FOMBLIN RT-15 GREASE| Item: 7975136

Stiff, nonmelting silicone lubricant maintains its consistency from –40 to 500°F

₹54,200.00INR / Each

₹54,200.00INR / Each

Buy It Together

Current Item

RT-15 Vacuum Grease, Propene / PTFE, 392 °F Max Temp; 3.5 Oz.
RT-15 Vacuum Grease, Propene / PTFE, 392 °F Max Temp; 3.5 Oz.
7975136

₹54,200.00INR / Each
+
Drierite 21005 Indicating Desiccant, 4 Mesh; 5 lb Jar, 4/CS
0893419

₹148,000.00INR / Case of 4
=
Total Price 202200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Dimethyle siloxane/silicon dioxide
  • Comes in 5.3 oz tube

More About this Item

Vacuum grease is a stiff, nonmelting silicone lubricant that maintains its consistency from –40 to 500°F. Grease is nonoxidizing and nongumming and has excellent resistance to water and chemicals.

Specifications
  • MaterialPropene/PTFE
  • ColorWhite
  • Compatible WithRough vacuum applications
  • DescriptionVacuum Grease, Propene / PTFE, 392°F Max Temp; 3.5 Oz.
Reviews
Q&A