Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, 3/4"NPT(M)

Representative image only.

Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, 3/4"NPT(M)

| Mfr: EF-FG5-075| Item: 7977504

Captures oil residue from exhaust of oil sealed vacuum pumps

₹29,000.00INR / Each

₹29,000.00INR / Each

Buy It Together

Current Item

Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, 3/4"NPT(M)
Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, 3/4"NPT(M)
7977504

₹29,000.00INR / Each
+
Gast Service Kit for all Vacuum Pumps in 07061-XX Series
0706101

₹11,900.00INR / Each
+ =
Total Price 47700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Seamless drawn housing
  • Prevents oil blow back with auto sealing
  • Easy thumb screw access for maintenance
  • Enclosed housing allows for clean environment

More About this Item

Oil mist filters eliminate oil residue from collecting in your work area. Oil run-off from the filter returns to the pump. Filters contain polyester-wrapped fiberglass elements that coalesce 99.97% of emitted oil. Match the free-air capacity of your pump and outlet port size to the filter. Construction is nickel-chrome plated steel.

Specifications
  • Port Size0.75" NPT(M)
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Free Air Capacity (CFM)4.5
  • Housing Depth (cm)5
  • Height (in)12.7
  • Outside Diameter (OD) (in)2.5
  • Outside Diameter (OD) (cm)6.35
  • DescriptionVacuum Pump Accessories, oil mist filter, 4.5 cfm, 3/4"NPT(M)
Reviews
Q&A