ResinTech AF-20-4080-BB Premium Drinking Water Filter Cartridge (20" Big Blue)

Representative image only.

ResinTech AF-20-4080-BB Premium Drinking Water Filter Cartridge (20" Big Blue)

ResinTech | Mfr: AF-20-4080-BB| Item: 9928570

Eliminate harmful contaminants and improve drinking water

₹49,500.00INR / Each

₹49,500.00INR / Each

Buy It Together

Current Item

ResinTech AF-20-4080-BB Premium Drinking Water Filter Cartridge (20" Big Blue)
ResinTech AF-20-4080-BB Premium Drinking Water Filter Cartridge (20" Big Blue)
9928570

₹49,500.00INR / Each
+ + + =
Total Price 435800.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Enhance the taste of your water while also removing impurities
  • Maximum capacity of 1,500 gallons
  • Maximum flow rate of 1.5 GPM
  • Designed for use with 20" standard length housing
  • 1 year warranty

More About this Item

These AF-series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.

Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.

Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

This scale, taste, and odor reduction cartridge contains MDB-80 mixed bed media, which is a high capacity weak acid ion exchange resin with GAC. This resin reduces calcium and magnesium and in combination with Granular Activated Carbon (GAC), removed chlorine to improve taste and odor.

1 Year Warranty
Specifications
  • MediaMBD-80
  • Capacity (Gal)1500
  • Pore size (µm)25
  • Compatible with20" Standard Housing
  • FunctionRemove chlorine and enhance taste
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)90
  • Diameter (in)4.5
  • Length (in)20
  • DescriptionScale Reduction, Taste, and Odor Filter Cartridge, 4.5" x 20"
  • Warranty1 year
Reviews
Q&A