Rectangular Polycarbonate (PC) Scoop, 32 oz

Representative image only.

Rectangular Polycarbonate (PC) Scoop, 32 oz

| Item: 6660020

₹8,800.00INR / Each

₹8,800.00INR / Each
Product Description

Key Features

  • NSF-certified
  • 5 year warranty

More About this Item

Tough, transparent polycarbonate (PC) is impact resistant. Handle has hole for hanging.

5 Year Warranty
Specifications
  • Capacity (oz)33.81
  • Capacity (mL)1000
  • Width (in)4 3/4
  • Width (cm)12.07
  • Handle Length (cm)12.7
  • Handle Length (ft)0.417
  • Handle Length (InchShort)5
  • MaterialPolycarbonate
  • SterileNo
  • DescriptionRectangular Polycarbonate (PC) Scoop, 32 oz; 1/Pk
  • Warranty5 years
Reviews
Q&A