Rectangular Mobile Tub with Lid, LDPE, 15 Gal

Representative image only.

Rectangular Mobile Tub with Lid, LDPE, 15 Gal

| Item: 0674520

Heavy gauge construction is ideal for transporting or storing liquids and solids

₹129,000.00INR / Each

₹129,000.00INR / Each
Product Description

Includes

Polyethylene cover.

Key Features

  • Roll heavy loads around with ease on rugged caster frame and wheels
  • Easy clean-up—remove tub and wheels for washing
  • NSF certified and USDA approved
  • 1 year warranty

More About this Item

Tubs are made of low-density polyethylene (LDPE). Rugged caster frame supports heavy loads. Three-inch diameter casters make rolling easy. Container and casters can be removed from zinc-plated frame for cleaning.

Total height (including base) is 30-1/2" (77.5 cm). Features a flat lip.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)60
  • Capacity (Gal)15
  • ColorWhite
  • MaterialLDPE
  • Cap MaterialPolyethylene (PE)
  • Overall Length (in)32 3/8
  • Overall Length (cm)82.2
  • Overall Width (in)15 3/8
  • Overall Width (cm)39.1
  • Overall Height (in)12 1/4
  • Overall Height (cm)31.1
  • DescriptionLDPE Rectangular Mobile Tub with Lid, 15 gal; 1/Pk
  • Warranty1 year
Reviews
Q&A