Rectangular Mobile Bin with Lid, HDPE, 35 Gal

Representative image only.

Rectangular Mobile Bin with Lid, HDPE, 35 Gal

| Item: 0674200

Use this HDPE heavy-duty bin for both solids and liquids

₹94,100.00INR / Each

₹94,100.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Caster frame gives complete mobility regardless of load. Removable casters are 3" dia for smooth rolling. Container easily separates from the frame for cleaning. Includes polyethylene cover. NSF certified; USDA approved.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)133
  • Capacity (Gal)35
  • ColorWhite
  • MaterialHDPE
  • Overall Length (in)28 1/2
  • Overall Length (cm)72.4
  • Overall Width (in)14
  • Overall Width (cm)35.6
  • Overall Height (in)23 1/4
  • Overall Height (cm)59.1
  • DescriptionHDPE Rectangular Mobile Bin with Lid, 35 gal; 1/Pk
  • Warranty1 year
Reviews
Q&A