Quick Mist HDPE Dispenser/Spray Bottle, 32 oz (1 L), 4/Pk

Representative image only.

Quick Mist HDPE Dispenser/Spray Bottle, 32 oz (1 L), 4/Pk

Quick Mist | Mfr: 605154| Item: 0609103

Gives an excellent, precise mist with large pattern!

₹8,300.00INR / Pkg of 4

₹8,300.00INR / Pkg of 4
Product Description

Key Features

  • Chemically resistant polypropylene trigger
  • Easy to clean valve and intake

More About this Item

Trigger sprayer is manufactured with a chemically resistant polypropylene and includes a plastic strainer. Reusable sprayer features easy to clean valve and intake. Ideal for thin liquids. Not suitable for use with food products.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)3 7/16
  • Outside Diameter (OD) (cm)8.7
  • Overall Height (in)9 3/8
  • Overall Height (cm)23.8
  • DescriptionHDPE Dispenser/Spray Bottle, 32 oz (1 L), 4/Pk
Reviews
Q&A