Quick Mist HDPE Dispenser/Spray Bottle, 16 oz (500 mL), 4/Pk

Representative image only.

Quick Mist HDPE Dispenser/Spray Bottle, 16 oz (500 mL), 4/Pk

Quick Mist | Mfr: 605144| Item: 0609101

Gives an excellent, precise mist with large pattern!

₹6,700.00INR / Pkg of 4

₹6,700.00INR / Pkg of 4
Product Description

Key Features

  • Chemically resistant polypropylene trigger
  • Easy to clean valve and intake

More About this Item

Trigger sprayer is manufactured with a chemically resistant polypropylene and includes a plastic strainer. Reusable sprayer features easy to clean valve and intake. Ideal for thin liquids. Not suitable for use with food products.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 7/16
  • Outside Diameter (OD) (cm)6.1
  • Overall Height (in)7 7/8
  • Overall Height (cm)20
  • DescriptionHDPE Dispenser/Spray Bottle, 16 oz (500 mL), 4/Pk
Reviews
Q&A