Quantek Instruments 905 Benchtop Headspace OAnalyzer

Representative image only.

Quantek Instruments 905 Benchtop Headspace OAnalyzer

Quantek Instruments | Mfr: 905| Item: 1036030

Ensure product quality and safety

Call For Price

Call For Price

Buy It Together

Current Item

Quantek Instruments 905 Benchtop Headspace OAnalyzer
Quantek Instruments 905 Benchtop Headspace OAnalyzer
1036030

Call For Price
+ =
Total Price 26100.00 ADD 2 ITEMS TO CART
Product Description

Includes

sampling probe assembly, 2 needles, 2 syringe filters, 200 septa, internal rechargable gel battery, and a 115/230 VAC adapter.

Key Features

  • Save time and money by preventing spoilage
  • 1 year warranty

More About this Item

Use this benchtop analyzer for continuous package testing in the laboratory or at the packing line. Analyzer features a heavy-duty, maintenance-free sensor that compensates for slight temperature variations. Unlike other sensors, accuracy is not affected by flow rate, heat, or hydrocarbon gases. To sample food packs, insert the needle tip of the probe into the food pack through a foam seal pad. Seal pad provides a tight seal and prevents air from leaking into the package through the puncture hole. Press the pump button to draw a sample from the package. The built-in pump draws in the precise amount of sample required for analysis, then turns off after a pre-set sampling time.

Pharmaceutical oxygen headspace analyzer is ideal for measuring headspace oxygen in vials. Low-volume sensor design requires only a small volume of sample—perfect for use with vials from 1 to 250 mL.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Gases MeasuredO2
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)100
  • Oxygen Resolution (%)0.1
  • Oxygen Accuracy±0.1%
  • Sensor TypeHeavy-duty electrochemical cell
  • Sampling AssemblyProbe/needle holder for luer needle with side hole; disposable filter, 1/16 OD inert tubing
  • Sampling pumpMiniature diaphragm type with adjustable timer from 1 to 10 seconds
  • Battery Type1 NiMH (included)
  • Battery Life8
  • Power (VAC)115 / 230
  • Height (in)4
  • Width (in)10
  • Depth (in)9 3/4
  • DescriptionBenchtop Headspace OAnalyzer
  • Warranty1 year
Reviews
Q&A