Quantek Instruments 902D Benchtop Headspace O2/COAnalyzer

Representative image only.

Quantek Instruments 902D Benchtop Headspace O2/COAnalyzer

Quantek Instruments | Mfr: 902D| Item: 1036070

Ensure product quality and safety

Call For Price

Call For Price

Buy It Together

Current Item

Quantek Instruments 902D Benchtop Headspace O2/COAnalyzer
Quantek Instruments 902D Benchtop Headspace O2/COAnalyzer
1036070

Call For Price
+ =
Total Price 26100.00 ADD 2 ITEMS TO CART
Product Description

Includes

sampling probe assembly, 2 needles, 2 syringe filters, 200 septa, internal rechargable gel battery, and a 115/230 VAC adapter.

Key Features

  • Save time and money by preventing spoilage
  • 1 year warranty

More About this Item

Use this benchtop analyzer for continuous package testing in the laboratory or at the packing line. Analyzer features a heavy-duty, maintenance-free sensor that compensates for slight temperature variations. Unlike other sensors, accuracy is not affected by flow rate, heat, or hydrocarbon gases. To sample food packs, insert the needle tip of the probe into the food pack through a foam seal pad. Seal pad provides a tight seal and prevents air from leaking into the package through the puncture hole. Press the pump button to draw a sample from the package. The built-in pump draws in the precise amount of sample required for analysis, then turns off after a pre-set sampling time.

Features a solid state infrared sensor for measuring CO2 as well as as electrochemical cell for O2.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Conformite Europeenne1 Year WarrantyCanadian Standards AssociationNIST Traceable Calibration
Specifications
  • Gases MeasuredO2/CO2
  • Width (InchShort)9 51/64
  • Height (InchShort)4
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)100
  • CO AccuracyFor 0-100% range: ± 1% of reading, or ± 0.2% CO2 (whichever is greater); For 0-20% range: ± 1% of reading or ± 0.1% CO2 (whichever is greater)
  • Oxygen Resolution (%)0.1
  • Sensitivity0.1% O2
  • Sensor TypeProprietary electrochemical oxygen sensor & solid-state infrared CO2 sensor
  • Sensor Life4-5 years
  • Sampling pumpMiniature diaphragm with
  • Weight (kg)4.4
  • Weight (lbs)9.8
  • Length (in)10
  • Length (cm)25
  • Height (cm)10
  • Width (cm)25
  • DescriptionBenchtop Headspace O2/COAnalyzer
  • Warranty1 year
Reviews
Q&A