Qsonica 4406 Ultrasonic Cell Disruptor Replacement Tips, 1/2" dia

Representative image only.

Qsonica 4406 Ultrasonic Cell Disruptor Replacement Tips, 1/2" dia

Qsonica | Mfr: 4406| Item: 0471186

₹20,500.00INR / Each

₹20,500.00INR / Each
Product Description

Key Features

  • 2 year warranty

More About this Item

Probe selection is determined by sample volume, sample type, and the desired intensity. As tip diameter increases, the intensity/amplitude decreases. Tips erode over time and replacement tips are available separately.

Two year warranty
Specifications
  • Min Sample Size (mL)10
  • Min Sample Size (Liters)0.01
  • Max Sample Size (mL)250
  • Max Sample Size (Liters)0.25
  • Tip Diameter (mm)12.7
  • Tip Diameter (in)0.5
  • DescriptionUltrasonic Cell Disruptor Replacement Tips, 1/2" dia
  • Warranty2 year
Reviews
Q&A