Qorpak 3892 Wide-Mouth Sample Containers, Polystyrene (PS), 480 mL

Representative image only.

Qorpak 3892 Wide-Mouth Sample Containers, Polystyrene (PS), 480 mL

Qorpak | Mfr: PLC-03729| Item: 6226350

₹23,700.00INR / Pkg of 24

₹23,700.00INR / Pkg of 24
Product Description

More About this Item

Polystyrene (PS) containers offer glass-like clarity and great rigidity. White polypropylene (PP) screw caps (included) have polyethylene foam liners.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPolystyrene
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size89 mm
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableNo
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.9
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.6
  • DescriptionWide-Mouth Sample Containers, PS, 480 mL
Reviews
Q&A