Qorpak 3891 Wide-Mouth Sample Containers, Polystyrene (PS), 120 mL

Representative image only.

Qorpak 3891 Wide-Mouth Sample Containers, Polystyrene (PS), 120 mL

Qorpak | Mfr: PLC-03726| Item: 6226330

₹20,700.00INR / Pkg of 36

₹20,700.00INR / Pkg of 36
Product Description

More About this Item

Polystyrene (PS) containers offer glass-like clarity and great rigidity. White polypropylene (PP) screw caps (included) have polyethylene foam liners.

Specifications
  • Capacity (mL)120
  • Capacity (oz)4
  • MaterialPolystyrene
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size58 mm
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.3
  • Overall Height (in)2 3/4
  • Overall Height (cm)6.8
  • DescriptionWide-Mouth Sample Containers, PS, 120 mL
Reviews
Q&A