Qorpak 3813 Wide-Mouth Sample Containers, Polystyrene (PS), 960 mL

Representative image only.

Qorpak 3813 Wide-Mouth Sample Containers, Polystyrene (PS), 960 mL

Qorpak | Mfr: PLC-03730| Item: 6226360

₹46,100.00INR / Pkg of 24

₹46,100.00INR / Pkg of 24
Product Description

More About this Item

Polystyrene (PS) containers offer glass-like clarity and great rigidity. White polypropylene (PP) screw caps (included) have polyethylene foam liners.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolystyrene
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size120 mm
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableNo
  • Outside Diameter (OD) (in)3 7/8
  • Outside Diameter (OD) (cm)9.8
  • Overall Height (in)4 3/4
  • Overall Height (cm)12
  • DescriptionWide-Mouth Sample Containers, PS, 960 mL
Reviews
Q&A