Qorpak 3811 Wide-Mouth Sample Containers, Polystyrene (PS), 60 mL

Representative image only.

Qorpak 3811 Wide-Mouth Sample Containers, Polystyrene (PS), 60 mL

Qorpak | Mfr: PLC-03724| Item: 6226320

₹21,000.00INR / Pkg of 48

₹21,000.00INR / Pkg of 48
Product Description

More About this Item

Polystyrene (PS) containers offer glass-like clarity and great rigidity. White polypropylene (PP) screw caps (included) have polyethylene foam liners.

Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialPolystyrene
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53 mm
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 3/4
  • Outside Diameter (OD) (cm)4.6
  • Overall Height (in)2
  • Overall Height (cm)5.3
  • DescriptionWide-Mouth Sample Containers, PS, 60 mL
Reviews
Q&A