QLA Spring Style Capsule Sinker, 316 SS; 0.91"L × 0.31"W

Representative image only.
Mfr # CAPWST-23 – Item # WW-41308-03
Capsule sinkers improve reproducibility
  • Keep floating tablets from sticking to sides of vessels
  • 0.315" (8.0 mm) ID

PRODUCT OPTIONS

₹12,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material316 stainless steel
  • Length (in)0.91
  • Diameter (in)0.31
  • Width (in)0.31
  • Width (mm)8
  • Length (mm)23
  • Diameter (mm)8
  • DescriptionSpring Style Capsule Sinker, 316 SS; 0.91"L × 0.31"W

Key Features

  • Keep floating tablets from sticking to sides of vessels
  • 0.315" (8.0 mm) ID

More About this Item

Sinkers help to ensure tablets dissolve at more reproducible rates and keep them from sticking to the sides of vessels. Select from spring style, basket style, three-prong style, and others.

Not available for sale in the United States.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat