QLA Bent PEEK Cannula for Hanson; Custom 450 mm Length

Representative image only.

QLA Bent PEEK Cannula for Hanson; Custom 450 mm Length

| Mfr: CAN450MM-PH| Item: 4130225

Achieve consistent sampling with QLA Hanson-compatible probes and cannulas

₹44,800.00INR / Each

₹44,800.00INR / Each

Buy It Together

Current Item

QLA Bent PEEK Cannula for Hanson; Custom 450 mm Length
QLA Bent PEEK Cannula for Hanson; Custom 450 mm Length
4130225

₹44,800.00INR / Each
+
QLA Adjustable Cannula Stopper for Erweka; 1/8" (3.2 mm) OD
4130279

₹18,500.00INR / Each
=
Total Price 63300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency
  • 450 mm long
  • PEEK construction

More About this Item

For dissolution tests, taking reliable samples is critical. QLA probes, cannula, and stoppers ensure consistent sampling position within the mixing vessel, which means more accurate testing.

Parts are made of PEEK so they won't absorb or affect ingredients.

.

Specifications
  • MaterialPEEK
  • Length (")17 45/64
  • DescriptionBent PEEK Cannula for Hanson; Custom 450 mm Length
Reviews
Q&A