QLA Bent 316 SS Cannula for Hanson; Custom 450 mm Length

Representative image only.

QLA Bent 316 SS Cannula for Hanson; Custom 450 mm Length

| Mfr: CAN450MM-SH| Item: 4130226

Achieve consistent sampling with QLA Hanson-compatible probes and cannulas

₹47,400.00INR / Each

₹47,400.00INR / Each

Buy It Together

Current Item

QLA Bent 316 SS Cannula for Hanson; Custom 450 mm Length
QLA Bent 316 SS Cannula for Hanson; Custom 450 mm Length
4130226

₹47,400.00INR / Each
+
QLA Adjustable Cannula Stopper for Erweka; 1/8" (3.2 mm) OD
4130279

₹18,500.00INR / Each
=
Total Price 65900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency
  • 450 mm long
  • 316 SS construction

More About this Item

For dissolution tests, taking reliable samples is critical. QLA probes, cannula, and stoppers ensure consistent sampling position within the mixing vessel, which means more accurate testing.

Parts are made of 316 stainless steel that will not absorb or interfere with active ingredients.

.

Specifications
  • Material316 stainless steel
  • Length (")17 45/64
  • DescriptionBent 316 SS Cannula for Hanson; Custom 450 mm Length
Reviews
Q&A