QLA Bent 316 SS Cannula for Erweka, 15"L, 1/8" OD; with SS Luer Lock

Representative image only.

QLA Bent 316 SS Cannula for Erweka, 15"L, 1/8" OD; with SS Luer Lock

| Mfr: CAN015-EW| Item: 4130216

Achieve consistent sampling with QLA Erweka-compatible cannula

₹36,500.00INR / Each

₹36,500.00INR / Each

Buy It Together

Current Item

QLA Bent 316 SS Cannula for Erweka, 15"L, 1/8" OD; with SS Luer Lock
QLA Bent 316 SS Cannula for Erweka, 15"L, 1/8" OD; with SS Luer Lock
4130216

₹36,500.00INR / Each
+
QLA Adjustable Cannula Stopper for Erweka; 1/8" (3.2 mm) OD
4130279

₹18,500.00INR / Each
=
Total Price 55000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency Made of stainless steel that will not absorb or interfere with active ingredients

More About this Item

For dissolution tests, taking reliable samples is critical. QLA cannula and stopper ensures consistent sampling position within the mixing vessel, which means more accurate testing.

.

Specifications
  • Material316 SS
  • Outside Diameter (OD) (mm)3.2
  • Length (")15
  • DescriptionBent 316 SS Cannula for Erweka, 15"L, 1/8" OD; with SS Luer Lock
Reviews
Q&A